Beli brass hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Brass Hammer (Martil / Palu Kuningan)Deskripsi:Brass Hammer 1.5LB adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari brass dan memiliki ukuran 1.5lb. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang fiber yang nyaman untuk dipegang serta aman.
- Jason Brass Sledge Hammer Fiberglass Handle (Martil / Palu Godam)Deskripsi:Fiber glass handle with rubber wrapped which is comfortable for gripBrass head materialatribut:
- Material: Brass Head
- Handle Material: Fiber Glass with Rubber
- Wipro Brass Hammer Handle PVC (Martil / Palu)atribut:
- Handle Material: PVC
- Size (lbs): 2
- OH Brass Hammer (Martil / Palu)atribut:
- Head Diameter (mm): 38
- Head Length (mm): 133
- Total Length (mm): 375
- Handle Material: Polypropylene (PP)
- Head Material: Brass
- Size (lbs): 4
- PROTO Brass Hammer (Palu Kuningan)atribut:
- Head Weight: 3.8 lbs.
- Face Diameter: 2
- Head Length (inch): 3-5/8
- Handle Length (inch): 12
- Overall Length (inch): 14-3/4
- Weight (lbs): 4.38
- JONNESWAY Combination Wrench (Kunci Ring Pas)Deskripsi:Combination Wrench :- Slim ends for better entry- 30° Increments- Side or top approach to objectsatribut:
- Material: Chrome Vanadium
- TONE Brass Hammer (Martil / Palu)atribut:
- Grip Material: Rubber
- Handle Material: Glass fiber / resin
- Head Material: Brass
- Main application: For jig mounting and mold work
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Sanwa Metal Copper Hammer (Martil / Palu)atribut:
- Handle Material: Oak
- Head Material: Pure Copper
- Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)atribut:
- Face Material: Nylon
- Overall Length (mm): 305
- AMPCO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Nonsparking striking box-end wrenches won’t spark during use, making them suitable for use in flammable environments. A block shape on one end of the handle is struck with a hammer to loosen or tighten a fastener. The opposite end has an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open end. These SAE (inch) size wrenches have a straight handle and a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench.atribut:
- UNSPSC: 27111714
- Corrosion Resistant: Yes
- Finish: Natural
- Head Type: Standard
- Insulated: No
- Material: Aluminium, Bronze
- Non-Magnetic: Yes
- Non-Sparking: Yes
- Thor Copper Hammer (Martil / Palu Tembaga)Deskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.atribut:
- Face Material: Copper
- Shaft Material: Wood
- Head Material: Iron
- Type: Hammer
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
- KRISBOW Sledge Hammer Copper Long Handle (Martil / Palu Godam)atribut:
- Type: Copper hammer
- PROTO Brass Hammer (Palu Kuningan)atribut:
- Head Length (inch): 3-1/2
- Handle Length (inch): 12
Daftar Harga brass hammer Terbaru October 2026
| KRISBOW Brass Hammer (Martil / Palu Kuningan) | Rp319.900 |
| Jason Brass Sledge Hammer Fiberglass Handle (Martil / Palu Godam) | Rp549.900 |
| O.H.INDUSTRIAL Brass Hammer (Martil / Palu Kuningan) | Rp539.900 |
| Wipro Brass Hammer Handle PVC (Martil / Palu) | Rp809.900 |
| OH Brass Hammer (Martil / Palu) | Rp1.999.900 |
| PROTO Brass Hammer (Palu Kuningan) | Rp4.899.900 |
| JONNESWAY Combination Wrench (Kunci Ring Pas) | Rp41.900 |
| TONE Brass Hammer (Martil / Palu) | Rp779.900 |
| Sanwa Metal Copper Hammer (Martil / Palu) | Rp909.900 |
| Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon) | Rp879.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/c0P103636432-2.jpg)
/3sP104966136-3.jpg)
/P102593972-1.jpg)
/P102946457-1.jpg)
/aaP105402370-1.jpg)
/qvP103497967-1.jpg)
/4kP105962164-1.jpg)
/6eP111820230-1.jpg)
/4nP102036167-2.jpg)
/nnP101005851-8.jpg)
/beP109915410-11.jpg)
/6vP102130247-5.jpg)
/dcP103206480-2.jpg)
/m8P105459800-2.jpg)
/l2P104728758-1.jpg)
/ktP104728749-1.jpg)
/1aP107099046-1.jpg)
/inP104580671-3.jpg)
/rgP107072988-1.jpg)
/qdP103497949-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)